Zoro Homepage

3 Blades, 120 V, 56 in W

  • Mfr # F-070L

  • Zoro # G505928776


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
56 in
Includes
Mounting Hardware
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-070L
Zoro #
G505928776
UPC #
790576884271
Country of Origin
China

Dimensions

Width
56 in
Height
13.25 in
Length
56 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Sonoma Indoor and Outdoor 3-Blade Smart Ceiling Fan 56in Soft Brass Matte Black with 3000K LED Light Kit and Remote Control
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Features
Color
Soft Brass/Matte Black
Material
Aluminum
RPM
6
Finish
Soft Brass

Description

Sonoma Indoor and Outdoor 3-Blade Smart Ceiling Fan 56in Soft Brass Matte Black with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.