Zoro Homepage

3 Blades, 120 V, 60 in W

  • Mfr # F-056L

  • Zoro # G405928975


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Color
Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-056L
Zoro #
G405928975
UPC #
790576869070
Country of Origin
China

Dimensions

Width
60 in
Length
60 in
Height
14 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Stella Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control
Color
Matte White
Features
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Finish
Matte White
RPM
6
Material
Aluminum

Description

Stella Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.