Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Blades, 120 V, 52 in W

  • Mfr # F-033

  • Zoro # G605928621


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
RPM
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-033
Zoro #
G605928621
UPC #
790576818160
Country of Origin
China

Dimensions

Width
52 in
Height
15.56 in
Length
52 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Disc II 5-Blade Energy Star Pull Chain Memory Ceiling Fan 52in Matte Black with 3000K Dimmable LED Light Kit
RPM
3
Color
Matte Black
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Material
Steel
Features
3-Speed energy efficient DC Motor with LED Light and fan speed controlled by pull chains; New and improved: Disc II fan contains an integral memory feature that will return the fan and light kit to the previously known setting when toggled through an on/off wall switch;Steel construction housing with 6in downrod; Downrods sold separately for longer lengths (Sku # DR-Finish);Can be installed on slope ceilings up to a 32 degree slope (Sku # DC-FINISH Slope Ceiling Kit available for slopes 32-45 Degrees);DC motors are incredibly efficient and completely silent with up to 70% more energy efficiency when compared to traditional AC motor fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;CEC Title 24 and Title 20 compliant integrated LED light powered by WAC Lighting with 2100 lumens and 90+ CRI;UL & cUL Damp Location Listed for indoor applications; Energy Star Certified for energy efficiency;No Remote;On/Off Wall Switch, Dimmer, Lutron Controls
Finish
Matte Black
Application
Interior/Exterior
Weight
14.11 lb

Description

Disc II 5-Blade Energy Star Pull Chain Memory Ceiling Fan 52in Matte Black with 3000K Dimmable LED Light Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.