Zoro Homepage

5 Blades, 120 V, 60 in W

  • Mfr # F-071L

  • Zoro # G605928775


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-071L
Zoro #
G605928775
UPC #
790576890838
Country of Origin
China

Dimensions

Width
60 in
Height
13.5 in
Length
60 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Viper Indoor and Outdoor 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control
Material
Aluminum
Finish
Matte Black
Features
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Color
Matte Black
RPM
6

Description

Viper Indoor and Outdoor 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.