
6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White
Mfr # WC20
Zoro # G305928167
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Material
PC
Length
1.63 in
Width
2.75 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC20
Zoro #
G305928167
UPC #
790576800691
Country of Origin
United States
Dimensions
Length
1.63 in
Width
2.75 in
Details
Material
PC
Finish
White
Description
6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.