Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72in Ceiling Fan Extension Downrod

  • Mfr # DR72

  • Zoro # G505928202


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR72
Zoro #
G505928202
UPC #
790576870441
Country of Origin
United States

Dimensions

Length
72 in

Details

Material
Steel
Finish
Oil Rubbed Bronze

Description

72in Ceiling Fan Extension Downrod in Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.