Shop WAC
See all product information
Create Account
Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control, 3 Blades
Mfr # F-003
Zoro # G405928517
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-003
- Zoro #
- G405928517
- UPC #
- 790576800325
- Country of Origin
- Taiwan, Province of China
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control
- Finish
- Matte Black
- Standards
- ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- RPM
- 6
- Features
- Material
- Aluminum
- Color
- Matte Black
Description
Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.