Shop WESTGATE
See all product information
Create Account
52in Rev Black & Rosewood Finish 5-Blade Ceiling Fan & Light, 20W, 3000K/4000K/5000K
- Mfr # WFL-113-PC-5B-52-MCT-BN-RWBK
- Zoro # G011647093
product price:
$
283.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Watts
20W
Fan Blade Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-113-PC-5B-52-MCT-BN-RWBK
- Zoro #
- G011647093
- UPC #
- 840378301466
- Country of Origin
- China
- Item
- Roadway Light
- Housing Color
- Black
- Watts
- 20W
- Fan Blade Finish
- Brushed Nickel
Description
- •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
- •Metal Housing (Brushed Nickel Finish) & Plywood Blades (Black/Rosewood Finish)
- •Polycarbonate Lens
- •Wattage: 20W
- •MCT: Multi Color Temperature, The Switch is Inside The Housing
- •Color Temperatures: 3000K/4000K/5000K
- •52in.
- •5-Blade Fan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.