Shop WAC
See all product information
Create Account
Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control, 3 Blades
Mfr # F-001
Zoro # G305928426
product price:Â
$
299.95
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-001
- Zoro #
- G305928426
- UPC #
- 790576800202
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Length
- 54 in
- Height
- 13 in
Details
- Number of Blades
- 3
- Voltage
- 120 V
- Includes
- Mounting Hardware
- Item
- Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control
- Features
- Standards
- ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
- Color
- Matte White
- Finish
- Matte White
- RPM
- 6
- Material
- Aluminum
Description
Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.