Shop CANARM
See all product information
Create Account
CeilingFan, White, 42inDia, 3Blade
- Mfr # CF42ATT3WH
- Zoro # G022588453
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Standards
cCSAus
Number of Blades
3
Max. Mounting Height
8 ft
Light Kit
Yes
Blade Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF42ATT3WH
- Zoro #
- G022588453
- UPC #
- 62345508979
- Country of Origin
- China
- Standards
- cCSAus
- Number of Blades
- 3
- Light Kit
- Yes
- Item
- Ceiling Fan
- Phase
- Single
- Voltage
- 120V AC
- Fan Housing Color
- White
- Airflow
- 1,843 cfm
- Number of Speeds
- 3
- Includes
- (2) 4W B-LST45-4 Bulbs, Downrod
- Reversible
- Yes
Dimensions
- Max. Mounting Height
- 8 ft
- Blade Diameter
- 42 in
- Down Rod Outside Dia.
- 1 in
Description
Ceiling Fan, 42 in Blade Diameter, 120V AC Voltage, Phase Single, Max. Mounting Height 8 ft, Number of Speeds 3, Fan Housing Color White, Fan Blade Color White, Number of Blades 3, Light Kit Yes, Reversible Yes, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia., Includes (2) 4W B-LST45-4 Bulbs, Downrod, Standards cCSAus
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.