Zoro Homepage
This item is Discontinued.
Wac Us 1014 Exterminator II LED Energy Star Monopoint MO-1014F-840-WT

1014 Exterminator II LED Energy Star Monopoint (Discontinued)

  • Mfr # MO-1014F-840-WT
  • Zoro # G8081091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO-1014F-840-WT
Zoro #
G8081091
UPC #
-
Country of Origin
United States

Description

The LEDme Exterminator II offers superior light output in a compact, unobtrusive design. The Exterminator II collection was developed for upscale residential and commercial environments, with superior illumination, in a compact design. Available in three high powered LED monopoint options in 14W, 22W, and 35W, comparing up to a 100W HID equivalent. The canopy is included with the monopoint, and can be ordered with an extension rod (6", 12", 18", 24", 36") to drop the head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.