Zoro Homepage
This item is Discontinued.
Wac Us 2" Aperture Slim Round LED Recessed Indicator 2011-27SS

2" Aperture Slim Round LED Recessed Indicator (Discontinued)

  • Mfr # 2011-27SS
  • Zoro # G8112549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011-27SS
Zoro #
G8112549
UPC #
-
Country of Origin
United States

Description

LED Landscape recessed inground indicator luminaire for soft ground applications available in 1" or 2" sizes with round, slim, and square face plate options. The indicator light is perfect for both indoor and outdoor applications, including wells and ponds, deck and patios, inground, as well as ceiling and wall applications. Factory sealed and IP68 Rated for Wet locations or continuous immersion up to 5 meters underwater. Each indicator light includes 6ft of low voltage burial cable, direct burial gel-filled wire nuts, and an optional spring retention clip. Magnetic (preferred) or Electronic Power supply is required. Concrete Pour Kits are available for additional installation options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.