Zoro Homepage
This item is Discontinued.
Wac Us 2" Ground Hood Recessed Ingrounds + Indicator 2081-27BS

2" Ground Hood Recessed Ingrounds + Indicator (Discontinued)

  • Mfr # 2081-27BS
  • Zoro # G8127632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2081-27BS
Zoro #
G8127632
UPC #
-
Country of Origin
United States

Description

LED 12V recessed inground and indicator lights can be installed on a 12V landscape lighting system. Factory sealed and IP68 Rated for Wet locations or continuous immersion up to 5 meters underwater. Stainless steel construction with an optional spring retention clip that allows for installations in walls, ceilings, and steps. Each indicator light includes 6ft of low voltage burial cable, direct burial gel-filled wire nuts, and an optional spring retention clip. Magnetic (preferred) or Electronic Power supply is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.