Zoro Homepage
This item is Discontinued.
Wac Us Aether - 3.5" LED 0-30°Adjustable Trim - Square R3ASAT-N830-BN

Aether - 3.5" LED 0-30°Adjustable Trim - Square (Discontinued)

  • Mfr # R3ASAT-N830-BN
  • Zoro # G8124336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3ASAT-N830-BN
Zoro #
G8124336
UPC #
-
Country of Origin
United States

Description

Aether features all of the benefits of a high performance LED recessed downlight including Energy Star Rating, Wet location listing, and high output with efficiency. Available in a sleek trimless option which can be spackled directly up to the aperture. At 3.5" in height, the Aether is designed with the difficult to fit jobs in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.