Zoro Homepage
This item is Discontinued.
Wac Us Logos - Led Track Fixture - 23W 3000K Spot J-LED23S-30-BK

Logos - Led Track Fixture - 23W 3000K Spot (Discontinued)

  • Mfr # J-LED23S-30-BK
  • Zoro # G8916802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-LED23S-30-BK
Zoro #
G8916802
UPC #
790576237572
Country of Origin
China

Description

LOGOS 23W LEDme Track Luminaire Defined as good logic reasoning and the rational principle governing the universe Logos is the ultimate pragmatic lighting solution for upscale retail and other commercial applications. This distinctive track luminaire is purposefully designed with a modern rectangular well-balanced form. Form follows technology in this high performing luminaire whose center beam candle power (CBCP) outperforms a 39W metal halide spot light. Single tool-free lens assembly for easy in field change out of beam angle Alternate beam angles may be ordered separately Replaceable LED modules 360 degree horizontal and 180 degree vertical aiming Lockable hot aiming mechanism Wide variety of light distribution and color temperatures Die-cast aluminum construction Dimming with electronic low voltage (ELV) dimmer High performance with fixture e?cacy up to 79Lm/W 50000 hour rated life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.