Zoro Homepage
This item is Discontinued.
Wac Us Oculux 2in Square Open Reflector R2BSD-11-F930-HZWT

Oculux 2in Square Open Reflector (Discontinued)

  • Mfr # R2BSD-11-F930-HZWT
  • Zoro # G5814598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2BSD-11-F930-HZWT
Zoro #
G5814598
UPC #
-
Country of Origin
China

Description

Oculux 2" is an architectural grade recessed downlight with trim, LED light engine, and configurable housing ready to install as an IC-Rated new construction or remodel all-in-one unit. Oculux is Energy Star Rated and CEC Title 24 Compliant with wet location listing which means it can be installed in a broad range of applications. 35 Degree visual cutoff provides superb glare reduction. Available in Round or Square open reflector and adjustable trim options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.