Zoro Homepage
This item is Discontinued.
Wac Us OCULUX TRACK PACK 33W 3000K 90CRI PT H-7011/3-930-PT

OCULUX TRACK PACK 33W 3000K 90CRI PT (Discontinued)

  • Mfr # H-7011/3-930-PT
  • Zoro # G8131257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7011/3-930-PT
Zoro #
G8131257
UPC #
-
Country of Origin
China

Description

Oculux is a solid die-cast LED track head with Energy Star efficiency and superior lumen output equivalent to an MR16 65W incandescent lamp. Featuring over 10 times the rated life span of an incandescent lamp, Oculux is a simple track head design with integral driver that requires no maintenance. Oculux beam distribution can be modified between 17 degree spot, 30 degree narrow, or 50 degree flood using included lens accessories. Oculux has superior dimming capabilities to 1% with an ELV or TRIAC dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.