Zoro Homepage
This item is Discontinued.
Wac Us Step Lgt - 120V Vert Scoop Trimless - Bl WL-LED200TR-BL-WT

Step Lgt - 120V Vert Scoop Trimless - Bl (Discontinued)

  • Mfr # WL-LED200TR-BL-WT
  • Zoro # G9219787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-LED200TR-BL-WT
Zoro #
G9219787
UPC #
790576307411
Country of Origin
China

Description

LedmeĀ® Steplight - RectanglePower: 3.9 WLumens: Up To 68Cri: 85Rated Life: 40,000 HoursDie-Cast Aluminum Or 316 Marine Grade Stainless Steel (Ss Finish)Fits Into 2In. X 4In. J-Box With Minimum Inside Dimensions Of 3In.X2In.X2In.Ip66, Wet Location Rated For Indoor And Outdoor Installations5 Year Wac Warranty (Lifetime Warranty For Ss Finish)120V Direct Wiring, No Driver NeededCool To The TouchDimmable With Electronic Low Voltage DimmerReplacable Led Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.