This item is Discontinued.

Wac Us Tesla - Led 2In Adjustable 30 Degree To 45 Degree Round Trim15 Degree HR-2LED-T409S9W-BN

Tesla - Led 2In Adjustable 30 Degree To 45 Degree Round Trim15 Degree (Discontinued)

  • Mfr # HR-2LED-T409S9W-BN
  • Zoro # G8830596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR-2LED-T409S9W-BN
Zoro #
G8830596
UPC #
790576308241
Country of Origin
China

Description

Tesla 30 to 45Adjustable Reflector Trim Engineered with state of the art High Output LED technology for optimal thermal management and heat dissipation Tesla Recessed Downlights offer various styles and optics including spot narrow and flood beam spreads. These sophisticated luminaires deliver higher lumen output than a 50w MR16 while using 60% less power. Multi-chip LED technology for maximum brightness Die-cast aluminum minimum profile trim in beautiful plated or powder coated finishes Flood Narrow Flood and Spot beam spreads 30 cut-off angle for glare control 50000 hour rated life May be dimmed to 1% with electronic low voltage (ELV) dimmer ANSI compliant warm/neutral LEDs Replaceable LED modules Interchangeable reflectors for changing beam spreads Input: 120V or 277V AC Power Consumption: Varies with housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.