Zoro Homepage
This item is Discontinued.
Wac Us Tesla - Led 2In Open Round Trim 15 Degree Beam Angle 2700K HR-2LED-T109S-27WT

Tesla - Led 2In Open Round Trim 15 Degree Beam Angle 2700K (Discontinued)

  • Mfr # HR-2LED-T109S-27WT
  • Zoro # G8818976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2LED-T109S-27WT
Zoro #
G8818976
UPC #
790576226354
Country of Origin
China

Description

2in. Open Reflector Round Engineered with state of the art High Output LED technology for optimal thermal management and heat dissipation Tesla Recessed Downlights offer various styles and optics including spot narrow and flood beam spreads. These sophisticated luminaires deliver higher lumen output than a 50w MR16 while using 60% less power. Multi-chip LED technology for maximum brightness Die-cast aluminum minimum profile trim in beautiful plated or powder coated finishes Flood Narrow Flood and Spot beam spreads 30 cut-off angle for glare control 50000 hour rated life May be dimmed to 1% with electronic low voltage (ELV) dimmer ANSI compliant warm/neutral LEDs Replaceable LED modules Interchangeable reflectors for changing beam spreads Input: 120V or 277V AC Power Consumption: Varies with housing Lumens: Up to 520Lm for 3000K models and up to 560Lm 4000K models Color Temperature: 2700K 3000K 3500K 4000K CRI: 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.