This item is Discontinued.

Wac Us Tesla - Led 3"Pinhole Round Trim 15 Degree Beam Angle Warm Light 2700K HR-3LED-T618S-27BN

Tesla - Led 3"Pinhole Round Trim 15 Degree Beam Angle Warm Light 2700K (Discontinued)

  • Mfr # HR-3LED-T618S-27BN
  • Zoro # G8828313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR-3LED-T618S-27BN
Zoro #
G8828313
UPC #
790576228273
Country of Origin
China

Description

Tesla 0 to 30 Adjustable Pin-hole Trim Engineered with state of the art High Output LED technology for optimal thermal management and heat dissipation Tesla Recessed Downlights offer various styles and optics including spot narrow and flood beam spreads These sophisticated luminaires deliver higher lumen output than a 50w MR16 while using 60% less power Light Source: Luxeon LXS8 multi-chip LED Volt/Watt: Varies with housing 35 inch aperture Die-cast aluminum construction Dimming to 1% with electronic low voltage (ELV) dimmer Replaceable LED module and reflector ANSI compliant warm/neutral LEDs Very low glare with a 35 cut-off angle 50000 hour rated life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.