Zoro Homepage
This item is Discontinued.
Wac Us Volta Square Shallow Regressed Trim with LED Light Engine R4SD1T-S840-CB

Volta Square Shallow Regressed Trim with LED Light Engine (Discontinued)

  • Mfr # R4SD1T-S840-CB
  • Zoro # G5817109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4SD1T-S840-CB
Zoro #
G5817109
UPC #
-
Country of Origin
United States

Description

Volta is the quintessential high performance LED architectural recessed downlight. Volta housings can be specified with one of three (15W, 25W, 36W) serviceable drivers to plan your project in accordance with energy and lighting requirements up to 3,000 Lumens. Available in New Construction IC Rated Airtight or Remodel Non-IC Airtight with Emergency backup battery and Chicago Plenum Safety options. Volta trims include an LED Light Engine with a replaceable High Powered LED module and are available in a variety of options including Round, Square, Adjustable, Wall Wash, Shallow Regressed, or a sleek flangeless trim which can be spackled directly up to the aperture. Tool-less in-field adjustable glare control and optic system can be used for louvers, lens, and beam control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.