Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Silencer for Dometic or GE

  • Mfr # DA100

  • Zoro # G116560747


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
18 in
Material
Plastic
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA100
Zoro #
G116560747
UPC #
860001086508
Country of Origin
United States

Dimensions

Depth
18 in
Length
19 in

Details

Color
White
Material
Plastic

Description

Ever been bothered by a loud air conditioner? The WackO Products DA100 is an air conditioner silencer kit that allows you to run your RV A/C unit without all the noise. Never try listening to your TV over your air conditioner or being kept awake by the unbearable noise ever again.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.