Zoro Homepage

Spare Filter for CA200

  • Mfr # CF203

  • Zoro # G616560667


product price: $37.55
/ea

Key Features

Color
Black
Depth
6.75 in
Material
Plastic
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF203
Zoro #
G616560667
UPC #
860001086539
Country of Origin
United States

Dimensions

Depth
6.75 in
Length
15.75 in

Details

Color
Black
Material
Plastic

Description

Replacement filter for #CF200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.