Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim for CA205 19x20

  • Mfr # CT205

  • Zoro # G916560688


original price: $37.95
6% off
new price: $35.55
/ea

Key Features

Depth
21 in
Color
White
Length
21 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT205
Zoro #
G916560688
UPC #
860001086560
Country of Origin
United States

Dimensions

Depth
21 in
Length
21 in

Details

Color
White
Material
Plastic

Description

Decorative trim ring for use when the Coleman RV A/C Silencer CA205 is too small to cover old screw holes. This decorative trim is 19x20. The trim is white to match the Silencer cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.