Shop WACOM
See all product information
Create Account
Pro Pen 3 Stylus - Graphic Tablet Device Supported
- Mfr # ACP50000DZ
- Zoro # G413077405
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Length
6.3"
Device Supported
Graphic Tablet
Pressure Levels
8192
Compatibility
Wacom Cintiq Pro 27
Depth
0.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACP50000DZ
- Zoro #
- G413077405
- UPC #
- 753218985002
- Country of Origin
- China
- Item
- Stylus
- Device Supported
- Graphic Tablet
- Pressure Levels
- 8192
- Compatibility
- Wacom Cintiq Pro 27
Dimensions
- Length
- 6.3"
- Depth
- 0.3"
Description
Wacom Cintiq Pro Pen 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.