Counter Display Case 40"H x 36"L x 14"D, Heritage 8949 Series, Cordovan (Discontinued)
- Mfr # 8949M-PB-C
- Zoro # G6383727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8949M-PB-C
Zoro #
G6383727
UPC #
014935701543
Country of Origin
United States
Dimensions
Height (In.)
40
Length (In.)
36
Depth (In.)
14
Details
Item
Counter Display Case
Shelf Capacity (Lbs.)
20
Color
Cordovan
Material
Hardwood
Series
Heritage 8949
Backing
Plaque Fabric
Includes
Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (2) Supports per Shelf, 10 in H Base
Description
Counter Display Case, Material Hardwood, Color Cordovan, Includes Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (2) Supports per Shelf, 10 in H Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.