Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443PB-CH-CH
Zoro #
G0936151
UPC #
014935725068
Country of Origin
United States
Dimensions
Height (In.)
40
Length (In.)
36
Depth (In.)
14
Details
Item
Counter Display Case
Shelf Capacity (Lbs.)
20
Color
Chrome
Series
Prominence
Material
Aluminum
Backing
Plaque Fabric
Includes
Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (4) Steel Pins per Shelf
Description
Display Case,40X36X14,Chrome
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.