Counter Display Case 40"H x 36"L x 14"D, Prominence Series, Chrome (Discontinued)
- Mfr # 443PB-CH-CH
- Zoro # G6700206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443PB-CH-CH
Zoro #
G6700206
UPC #
014935725068
Country of Origin
United States
Dimensions
Height (In.)
40
Length (In.)
36
Depth (In.)
14
Details
Item
Counter Display Case
Shelf Capacity (Lbs.)
20
Color
Chrome
Series
Prominence
Includes
Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (4) Steel Pins per Shelf
Backing
Plaque Fabric
Material
Aluminum
Description
Counter Display Case, Material Aluminum, Color Chrome, Includes Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (4) Steel Pins per Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.