Display Case, 44X36X14, Light Maple (Discontinued)
- Mfr # 603-BB-LM-BZ
- Zoro # G0936510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-BB-LM-BZ
Zoro #
G0936510
UPC #
014935783389
Country of Origin
United States
Dimensions
Height (In.)
44
Length (In.)
36
Depth (In.)
14
Details
Item
Wall-Mounted Display Case
Shelf Capacity (Lbs.)
20
Color
Light Maple
Backing
Black
Series
Contempo
Includes
Built-In Lock, (1) Full Length Glass Shelf, (4) Steel Pins per Shelf, Interior Lighting
Material
Wood Laminate/Aluminum
Description
Display Case,44X36X14,Light Maple
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.