Floor Display Case 66"H x 72"L x 20"D, Colossus Series, Satin (Discontinued)
- Mfr # 2606-PB-SN
- Zoro # G9887902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2606-PB-SN
Zoro #
G9887902
UPC #
014935708030
Country of Origin
United States
Dimensions
Height (In.)
66
Length (In.)
72
Depth (In.)
20
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Satin
Includes
Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base
Backing
Plaque Fabric
Series
Colossus
Material
Anodized Aluminum
Description
Floor Display Case, Material Anodized Aluminum, Color Satin, Includes Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.