Floor Display Case 72"H x 24"L x 24"D, Monarch Series, Dark Bronze (Discontinued)
- Mfr # 576WB-BZ-SS
- Zoro # G9887437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576WB-BZ-SS
Zoro #
G9887437
UPC #
014935735234
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
24
Depth (In.)
24
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Dark Bronze
Material
Anodized Aluminum
Backing
White
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base
Series
Monarch
Description
Floor Display Case, Material Anodized Aluminum, Color Dark Bronze, Includes Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.