Display Case, 72X24X24, Dark Bronze, Shelf Capacity (Lbs.): 20 (Discontinued)
- Mfr # 575WB-BZ-SS
- Zoro # G0936395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
575WB-BZ-SS
Zoro #
G0936395
UPC #
014935734237
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
24
Depth (In.)
24
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Dark Bronze
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base, Interior Lighting
Material
Anodized Aluminum
Series
Monarch
Backing
White
Description
Display Case,72X24X24,Dark Bronze
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.