Display Case, 72X24X24, Light Oak, Backing: Mirror (Discontinued)
- Mfr # 4024MB-GD-LV
- Zoro # G0936054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4024MB-GD-LV
Zoro #
G0936054
UPC #
014935714093
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
24
Depth (In.)
24
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Light Oak
Material
Anodized Aluminum
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf
Backing
Mirror
Series
Keepsake
Description
Display Case,72X24X24,Light Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.