Floor Display Case 72"H x 48"L x 14"D, Contempo Series, Light Maple (Discontinued)
- Mfr # 602-BB-LM-SN
- Zoro # G9888164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-BB-LM-SN
Zoro #
G9888164
UPC #
014935783235
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
48
Depth (In.)
14
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Light Maple
Backing
Black
Material
Wood Laminate/Aluminum
Series
Contempo
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf, Interior Lighting
Description
Floor Display Case, Material Wood Laminate/Aluminum, Color Light Maple, Includes Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf, Interior Lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.