Display Case, 72X48X14, Light Maple, Backing: Black (Discontinued)
- Mfr # 602-BB-LM-SN
- Zoro # G0936422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-BB-LM-SN
Zoro #
G0936422
UPC #
014935783235
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
48
Depth (In.)
14
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Light Maple
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) Steel Pins per Shelf, Interior Lighting
Series
Contempo
Backing
Black
Material
Wood Laminate/Aluminum
Description
Display Case,72X48X14,Light Maple
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.