Display Case, 72X48X16, Forest Green, Package Quantity: 1 (Discontinued)
- Mfr # 374PB-SN-FG
- Zoro # G0935941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374PB-SN-FG
Zoro #
G0935941
UPC #
014935773359
Country of Origin
United States
Dimensions
Height (In.)
72
Length (In.)
48
Depth (In.)
16
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Satin/Forest Green
Series
Spirit
Material
Anodized Aluminum
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base
Backing
Plaque Fabric
Description
Display Case,72X48X16,Forest Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.