Zoro Homepage
This item is Discontinued.
Waddell Display Floor Display Case 72" x 48" x 16", Spirit Series, Dark Bronze/Red 374PB-BZ-RD

Floor Display Case 72" x 48" x 16", Spirit Series, Dark Bronze/Red (Discontinued)

  • Mfr # 374PB-BZ-RD
  • Zoro # G9887193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374PB-BZ-RD
Zoro #
G9887193
UPC #
014935773540
Country of Origin
United States

Dimensions

Height (In.)
72
Length (In.)
48
Depth (In.)
16

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Dark Bronze/Red
Backing
Plaque Fabric
Material
Anodized Aluminum
Series
Spirit
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base

Description

Floor Display Case, Material Anodized Aluminum, Color Dark Bronze/Red, Includes Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.