This item is Discontinued.

Waddell Display Floor Display Case 72" x 48" x 16", Spirit Series, Champagne/Red 374PB-GD-RD

Floor Display Case 72" x 48" x 16", Spirit Series, Champagne/Red (Discontinued)

  • Mfr # 374PB-GD-RD
  • Zoro # G9887184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374PB-GD-RD
Zoro #
G9887184
UPC #
014935773557
Country of Origin
United States

Dimensions

Height (In.)
72
Length (In.)
48
Depth (In.)
16

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Champagne/Red
Material
Anodized Aluminum
Backing
Plaque Fabric
Series
Spirit
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base

Description

Floor Display Case, Material Anodized Aluminum, Color Champagne/Red, Includes Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 12 in H Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.