Zoro Homepage
This item is Discontinued.
Waddell Display Floor Display Case 77"H x 36"L x 18"D, Varsity Series, Carmel Oak 694K-MB-MK

Floor Display Case 77"H x 36"L x 18"D, Varsity Series, Carmel Oak (Discontinued)

  • Mfr # 694K-MB-MK
  • Zoro # G9887771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694K-MB-MK
Zoro #
G9887771
UPC #
014935700126
Country of Origin
United States

Dimensions

Height (In.)
77
Length (In.)
36
Depth (In.)
18

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Carmel Oak
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) S-Hooks per Shelf, Interior Lighting
Material
Oak
Backing
Mirror
Series
Varsity

Description

Floor Display Case, Material Oak, Color Carmel Oak, Includes Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (4) S-Hooks per Shelf, Interior Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.