Zoro Homepage
This item is Discontinued.
Waddell Display Floor Display Case 77"H x 48"L x 18"D, Varsity Series, Autumn Oak 691K-MB-AK

Floor Display Case 77"H x 48"L x 18"D, Varsity Series, Autumn Oak (Discontinued)

  • Mfr # 691K-MB-AK
  • Zoro # G9887832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691K-MB-AK
Zoro #
G9887832
UPC #
014935700010
Country of Origin
United States

Dimensions

Height (In.)
77
Length (In.)
48
Depth (In.)
18

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Autumn Oak
Series
Varsity
Material
Oak
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting
Backing
Mirror

Description

Floor Display Case, Material Oak, Color Autumn Oak, Includes Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.