Zoro Homepage
This item is Discontinued.
Waddell Display Display Case, 77X48X18, Autumn, Package Quantity: 1 791K-PB-AK

Display Case, 77X48X18, Autumn, Package Quantity: 1 (Discontinued)

  • Mfr # 791K-PB-AK
  • Zoro # G0936501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791K-PB-AK
Zoro #
G0936501
UPC #
014935700232
Country of Origin
United States

Dimensions

Height (In.)
77
Length (In.)
48
Depth (In.)
18

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Autumn Oak
Material
Oak
Series
Varsity
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting
Backing
Plaque Fabric

Description

Display Case,77X48X18,Autumn

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.