Zoro Homepage
This item is Discontinued.
Waddell Display Display Case, 77X48X18, Cherry 691K-PB-CHK

Display Case, 77X48X18, Cherry (Discontinued)

  • Mfr # 691K-PB-CHK
  • Zoro # G0936553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691K-PB-CHK
Zoro #
G0936553
UPC #
014935700072
Country of Origin
United States

Dimensions

Height (In.)
77
Length (In.)
48
Depth (In.)
18

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Cherry
Material
Oak
Backing
Plaque Fabric
Includes
Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (5) S-Hooks per Shelf, Interior Lighting
Series
Varsity

Description

Display Case,77X48X18,Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.