Floor Display Case 78"H x 24"L x 24"D, Prominence Series, Chrome (Discontinued)
- Mfr # 446PB-CH-CH
- Zoro # G9887586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446PB-CH-CH
Zoro #
G9887586
UPC #
014935726560
Country of Origin
United States
Dimensions
Height (In.)
78
Length (In.)
24
Depth (In.)
24
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Chrome
Backing
Plaque Fabric
Includes
Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf
Series
Prominence
Material
Aluminum
Description
Floor Display Case, Material Aluminum, Color Chrome, Includes Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.