This item is Discontinued.

Waddell Display Floor Display Case 78"H x 24"L x 24"D, Prominence Series, Dark Bronze 446PB-BZ-CH

Floor Display Case 78"H x 24"L x 24"D, Prominence Series, Dark Bronze (Discontinued)

  • Mfr # 446PB-BZ-CH
  • Zoro # G9887595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446PB-BZ-CH
Zoro #
G9887595
UPC #
014935726553
Country of Origin
United States

Dimensions

Height (In.)
78
Length (In.)
24
Depth (In.)
24

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Dark Bronze
Backing
Plaque Fabric
Material
Aluminum
Series
Prominence
Includes
Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf

Description

Floor Display Case, Material Aluminum, Color Dark Bronze, Includes Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.