Floor Display Case 78"H x 48"L x 18"D, Prominence Series, Chrome (Discontinued)
- Mfr # 441PB-CH-CH
- Zoro # G9887631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441PB-CH-CH
Zoro #
G9887631
UPC #
014935724061
Country of Origin
United States
Dimensions
Height (In.)
78
Length (In.)
48
Depth (In.)
18
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Chrome
Includes
Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf, Interior Lighting
Material
Aluminum
Backing
Plaque Fabric
Series
Prominence
Description
Floor Display Case, Material Aluminum, Color Chrome, Includes Built-In Lock, Built-In Levelers, (2) Full Length Glass Shelves, (4) Steel Pins per Shelf, Interior Lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.