This item is Discontinued.

No Product Image Available

Floor Display Case 70"H x 48"L x 18"D, Heritage 891 Series, Autumn Oak (Discontinued)

  • Mfr # 891K-MB-AK
  • Zoro # G9940822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891K-MB-AK
Zoro #
G9940822
UPC #
014935701260
Country of Origin
United States

Dimensions

Height (In.)
70
Length (In.)
48
Depth (In.)
18

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Autumn Oak
Series
Heritage 891
Backing
Mirror
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 10 in H Base
Material
Hardwood

Description

Floor Display Case, Material Hardwood, Color Autumn Oak, Includes Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 10 in H Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.