Floor Display Case 76"H x 48"L x 18"D, Heritage 893 Series, Carmel Oak (Discontinued)
- Mfr # 893K-PB-MK
- Zoro # G9940761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
893K-PB-MK
Zoro #
G9940761
UPC #
014935702298
Country of Origin
United States
Dimensions
Height (In.)
76
Length (In.)
48
Depth (In.)
18
Details
Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Carmel Oak
Material
Hardwood
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, Cornice with Light, 10 in H Base
Backing
Plaque Fabric
Series
Heritage 893
Description
Floor Display Case, Material Hardwood, Color Carmel Oak, Includes Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, Cornice with Light, 10 in H Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.