Zoro Homepage
This item is Discontinued.
Waddell Display Standard Floor Display Case, Carmel, Length (In.): 48 891K-PB-MK

Standard Floor Display Case, Carmel, Length (In.): 48 (Discontinued)

  • Mfr # 891K-PB-MK
  • Zoro # G0936669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891K-PB-MK
Zoro #
G0936669
UPC #
014935701291
Country of Origin
United States

Dimensions

Height (In.)
70
Length (In.)
48
Depth (In.)
18

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Carmel Oak
Includes
Built-In Lock, Built-In Levelers, (4) Half Length Glass Shelves, (2) Brackets per Shelf, 10 in H Base
Material
Hardwood
Series
Heritage 891
Backing
Plaque Fabric

Description

Standard Floor Display Case,Carmel

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.