Waddell 2528 28 In. Round Taper Table Legs

  • Mfr # 6127799

  • Zoro # G904089900


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6127799
Zoro #
G904089900
UPC #
-
Country of Origin
China

Description

Hardwood for strength, furniture grade quality. The smooth sanded finish makes it easy to lacquer, paint or stain. Hanger bolt with a 5/16 in.-18 bolt.

Features
  • Dimension - 30 x 7.68 x 5.13 in.
  • Item Weight - .83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.